Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Nipple, 1/2 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876608

  • Zoro # G0365849


product price: $5.49
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876608
Zoro #
G0365849
UPC #
847656051877
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
5 in
Inside Dia.
0.622 in
Outside Dia.
0.84 in
Thickness
0.218 in
Outside Diameter (in)
0.84
Wall Thickness (in)
0.104
Compatible Conduit Trade Size
1/2 in
Outside Diameter
0.84 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
For Conduit Type
GRC, IMC
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
For Use With
GRC Conduit, IMC
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Gauge
12
DIM A
5
Material Coating
Hot Dip Galvanized
Fitting Type
Nipple
Compatible Conduit Type
GRC Conduit, IMC
Weight
0.33 lb

Description

Nipple,1/2 in. x 5 in.,GRC, Steel, Trade Size 1/2 in, Overall Length 5 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Conduit Fitting Type Nipple, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height Not Applicable, Overall Width Not Applicable, Weight 0.33 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Outside Diameter 0.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.