Zoro Homepage

Conduit Fitting Nipple, 2 in, Threaded, Aluminum, Galvanized, Gray

  • Mfr # 119333

  • Zoro # G0364205


product price: $22.95
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
2 in
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119333
Zoro #
G0364205
UPC #
847656058418
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
5 in
Thickness
0.308 in
Inside Dia.
2.067 in
Outside Dia.
2-3/8 in
Outside Diameter
2 in
Compatible Conduit Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
Color
Gray
For Conduit Type
Rigid
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
For Use With
Rigid Conduit
Standards
UL Listed UL6A C80.5
Compatible Conduit Type
RMC
Weight
1.5 lb

Description

Nipple,2 in. x 5 in.,Aluminum, Aluminum, Trade Size 2 in, Overall Length 5 in, Compatible Conduit Type RMC, Conduit Fitting Type Nipple, Standards UL Listed UL6A C80.5, For Use With Rigid Conduit, For Conduit Type Rigid, Overall Height Not Applicable, Overall Width Not Applicable, Weight 1.5 lb, Compatible Conduit Trade Size 2 in, Connection Type Threaded, Outside Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.