Conduit Fitting Nipple, 3-1/2 in, Threaded, Steel, Galvanized, Silver
Mfr # 876732
Zoro # G0364150
product price: $61.19
/eaKey Features
Conduit Fitting Type
Nipple
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876732
Zoro #
G0364150
UPC #
847656052652
Country of Origin
China
Dimensions
Trade Size
3-1/2 in
Overall Length
8 in
Outside Dia.
4 in
Outside Diameter (in)
4
Wall Thickness (in)
0.215
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
For Use With
GRC Conduit, IMC
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
For Conduit Type
GRC, IMC
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
DIM A
8
Material Coating
Hot Dip Galvanized
Fitting Type
Nipple
Gauge
5
Compatible Conduit Type
GRC Conduit, IMC
Description
Nipple,3-1/2 in. x 8 in.,GRC, Steel, Trade Size 3 1/2 in, Overall Length 8 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Conduit Fitting Type Nipple, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Conduit Trade Size 3 1/2 in, Connection Type Threaded, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.