Zoro Homepage

Conduit Fitting Nipple, 3 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876714

  • Zoro # G0364701


product price: $31.19
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
3 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876714
Zoro #
G0364701
UPC #
847656052546
Country of Origin
China

Dimensions

Trade Size
3 in
Overall Length
4 in
Outside Dia.
3-1/2 in
Thickness
0.432 in
Inside Dia.
3.068 in
Wall Thickness (in)
0.205
Outside Diameter (in)
3.5
Compatible Conduit Trade Size
3 in
Outside Diameter
3.5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Steel
Finish
Galvanized
Color
Silver
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
For Conduit Type
GRC, IMC
For Use With
GRC Conduit, IMC
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
DIM A
4
Gauge
5
Fitting Type
Nipple
Material Coating
Hot Dip Galvanized
Weight
2 lb
Compatible Conduit Type
GRC Conduit, IMC

Description

Nipple,3 in. x 4 in.,GRC, Steel, Trade Size 3 in, Overall Length 4 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Conduit Fitting Type Nipple, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height Not Applicable, Overall Width Not Applicable, Weight 2 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.