Conduit Fitting Nipple, 4 in, Threaded, Aluminum, Gray
Mfr # 119362
Zoro # G0362936
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Nipple
Trade Size
4 in
Connection Type
Threaded
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119362
Zoro #
G0362936
UPC #
847656058692
Country of Origin
United States
Dimensions
Trade Size
4 in
Overall Length
10 in
Thickness
0.474 in
Inside Dia.
4.026 in
Outside Dia.
4-1/2 in
Outside Diameter
4 in
Compatible Conduit Trade Size
4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Nipple
Connection Type
Threaded
Material
Aluminum
Color
Gray
Standards
UL Listed UL6A C80.5
For Conduit Type
Rigid
Application
Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
For Use With
Rigid Conduit
Compatible Conduit Type
RMC
Weight
10 lb
Description
Nipple,4 in. x 10 in.,Aluminum, Aluminum, Trade Size 4 in, Overall Length 10 in, Compatible Conduit Type RMC, Conduit Fitting Type Nipple, Standards UL Listed UL6A C80.5, For Use With Rigid Conduit, For Conduit Type Rigid, Overall Height Not Applicable, Overall Width Not Applicable, Weight 10 lb, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Outside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.