Zoro Homepage

Conduit Fitting Nipple, 4 in, Threaded, Steel, Galvanized, Silver

  • Mfr # 876737

  • Zoro # G0364561


product price: $34.89
/ea

Key Features

Conduit Fitting Type
Nipple
Trade Size
4 in
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876737
Zoro #
G0364561
UPC #
847656052676
Country of Origin
China

Dimensions

Trade Size
4 in
Overall Length
4 7/8 in
Outside Dia.
4-1/2 in
Thickness
0.474 in
Inside Dia.
4.026 in
Wall Thickness (in)
0.225
Outside Diameter (in)
4.5
Compatible Conduit Trade Size
4 in
Outside Diameter
4.5 in

Description

Nipple,4 in. x CL,GRC, Steel, Trade Size 4 in, Overall Length 4 7/8 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Conduit Fitting Type Nipple, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.