Conduit Fitting Sweep, 1-1/4 in, Threaded, Aluminum, Galvanized, Gray
Mfr # 119241
Zoro # G0362881
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Sweep
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119241
Zoro #
G0362881
UPC #
847656056742
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Length
18 in
Inside Dia.
1.38 in
Wall Thickness
0.28 in
Outside Diameter
1.25 in
Elbow Radius
18 in
Compatible Conduit Trade Size
1 1/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Sweep
Connection Type
Threaded
Material
Aluminum
Finish
Galvanized
Color
Gray
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Metallic Conduit Type
Aluminum Sweeps
Flexible Conduit Color
Gray
Standards
UL Listed UL6A C80.5
For Conduit Type
Rigid
For Use With
Rigid Conduit
Compatible Conduit Type
RMC
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees
Thread Type
NPT
Description
90 Degree Sweep, Aluminum, Trade Size 1 1/4 in, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL Listed UL6A C80.5, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 18 in, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Outside Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.