Zoro Homepage

Conduit Fitting Sweep, 1-1/4 in, Threaded, Aluminum, Gray

  • Mfr # 119245

  • Zoro # G0362376


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sweep
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119245
Zoro #
G0362376
UPC #
847656056797
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Length
18 in
Wall Thickness
0.28 in
Inside Dia.
1.38 in
Outside Diameter
1.25 in
Compatible Conduit Trade Size
1 1/4 in
Elbow Radius
48 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Sweep
Connection Type
Threaded
Material
Aluminum
Color
Gray
Metallic Conduit Type
Aluminum Sweeps
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Flexible Conduit Color
Gray
Standards
UL Listed UL6A C80.5
For Conduit Type
Rigid
For Use With
Rigid Conduit
Elbow Angle
90 Degrees
Compatible Conduit Type
RMC
Connection Orientation
90 Degrees
Thread Type
NPT

Description

90 Degree Sweep, Aluminum, Trade Size 1 1/4 in, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL Listed UL6A C80.5, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 48 in, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 90 Degrees , Connection Type Threaded, Outside Diameter 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.