Zoro Homepage

EMT 22.5 Deg Elbow, 3-1/2 in, Steel, Galvanized

  • Mfr # 877046

  • Zoro # G0363791


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Trade Size
3-1/2 in
Material
Steel
Finish
Galvanized
Overall Length
29 in
Standards
ANSI C80.3, NEC section 250.118, UL 797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877046
Zoro #
G0363791
UPC #
847656053253
Country of Origin
United States

Dimensions

Trade Size
3-1/2 in
Overall Length
29 in
Overall Height
4 in
Overall Width
7 3/8 in
Outside Diameter
4 in
Compatible Conduit Trade Size
3 1/2 in

Details

Item
EMT
Conduit Fitting Type
22.5 Deg Elbow
Material
Steel
Finish
Galvanized
Standards
ANSI C80.3, NEC section 250.118, UL 797
For Use With
EMT
For Conduit Type
EMT
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Connector Type
22 Degrees
Compatible Conduit Type
EMT
Connection Orientation
22 1/2 Degrees
Elbow Angle
22.5 Degrees

Description

Elbow,3-1/2 in.,22-1/2 Degree,EMT, Steel, Trade Size 3 1/2 in, Overall Length 29 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 22.5 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, NEC section 250.118, UL 797, For Use With EMT, For Conduit Type EMT, Overall Height 4 in, Overall Width 7 3/8 in, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation 22 1/2 Degrees , Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.