Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT 45 Deg Elbow, 1 in, Steel, Galvanized, Silver

  • Mfr # 877020

  • Zoro # G0365456


product price: $10.19
/ea

Key Features

Trade Size
1 in
Material
Steel
Finish
Galvanized
Color
Silver
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877020
Zoro #
G0365456
UPC #
847656053093
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
12 in
Bend Radius
5-3/4
Outside Diameter (in)
1.163
Wall Thickness (in)
0.057
Overall Width
5 5/16 in
Overall Height
1 5/32 in
Elbow Radius
5 3/4 in
Compatible Conduit Trade Size
1 in
Outside Diameter
1.16 in

Details

Item
EMT
Conduit Fitting Type
45 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
For Use With
EMT
For Conduit Type
EMT
Connector Type
45 Degrees
Standards
ANSI C80.3, NEC section 250.118, UL 797
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
Features
Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
Material Coating
Galvanized
Angle
45
DIM B
11.375
DIM C
4.75
Gauge
17
Surface Finish
Galvanized
DIM D
4.25
Material Type
Steel
DIM A
5-3/4
Compatible Conduit Type
EMT
Weight
0.56 lb
Connection Orientation
45 Degrees
Elbow Angle
45 Degrees

Description

Elbow,1 in.,45 Degree,EMT, Steel, Trade Size 1 in, Overall Length 12 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, NEC section 250.118, UL 797, For Use With EMT, For Conduit Type EMT, Elbow Radius 5 3/4 in, Overall Height 1 5/32 in, Overall Width 5 5/16 in, Weight 0.56 lb, Compatible Conduit Trade Size 1 in, Connection Orientation 45 Degrees , Outside Diameter 1.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.