Zoro Homepage

EMT 90 Deg Elbow, 1-1/4 in, Steel, Galvanized, Silver

  • Mfr # 877011

  • Zoro # G0365307


product price: $14.49
/ea

Key Features

Trade Size
1-1/4 in
Material
Steel
Finish
Galvanized
Color
Silver
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877011
Zoro #
G0365307
UPC #
847656053000
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
11 in
Outside Dia.
1.660 in
Inside Dia.
1.380 in
Outside Diameter (in)
1.51
Wall Thickness (in)
0.065
Bend Radius
7-1/4
Elbow Radius
7 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Outside Diameter
1.51 in
Overall Width
10 7/8 in
Overall Height
1 1/2 in

Details

Item
EMT
Conduit Fitting Type
90 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
For Use With
EMT
Standards
ANSI C80.3, NEC section 250.118, UL 797
Connector Type
90 Degrees
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Conduit Type
EMT
Features
Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
Material Type
Steel
Surface Finish
Galvanized
Angle
90
DIM C
10.125
Material Coating
Galvanized
Gauge
16
DIM B
10.125
DIM A
7-1/4
DIM D
2.875
Elbow Angle
90 Degrees
Connection Orientation
90 Degrees
Compatible Conduit Type
EMT
Weight
0.97 lb

Description

Elbow,1-1/4 in.,90 Degree,EMT, Steel, Trade Size 1 1/4 in, Overall Length 11 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, NEC section 250.118, UL 797, For Use With EMT, For Conduit Type EMT, Elbow Radius 7 1/4 in, Overall Height 1 1/2 in, Overall Width 10 7/8 in, Weight 0.97 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation 90 Degrees , Outside Diameter 1.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.