EMT 90 Deg Elbow, 2-1/2 in, Steel, Galvanized, Silver
Mfr # 117069
Zoro # G0362820
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
2-1/2 in
Material
Steel
Finish
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117069
Zoro #
G0362820
UPC #
847656053550
Country of Origin
China
Dimensions
Trade Size
2-1/2 in
Bend Radius
48
Outside Diameter
2.469 in
Wall Thickness (in)
0.072
Outside Diameter (in)
2.875
Details
Item
EMT
Conduit Fitting Type
90 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
Metallic Conduit Type
Special Radius Conduit Elbow
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs
Standards
UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
Features
DIM C
1.375
DIM B
60.25
Angle
90
DIM D
12.25
Gauge
15
Application
Conductor Protection, Electrical Raceway
Material Coating
Galvanized
Surface Finish
Galvanized
DIM A
48
Fitting Type
Elbow
Description
Sweep,2-1/2 in. x 90 Deg x 48 in.,EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.