Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT 90 Deg Elbow, 4 in, Steel, Galvanized, Silver

  • Mfr # 877017

  • Zoro # G0363679


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
4 in
Material
Steel
Finish
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877017
Zoro #
G0363679
UPC #
847656053062
Country of Origin
United States

Dimensions

Trade Size
4 in
Overall Length
26 in
Outside Dia.
4-1/2 in
Inside Dia.
4.026 in
Bend Radius
16
Outside Diameter (in)
4.5
Wall Thickness (in)
0.083
Compatible Conduit Trade Size
4 in
Overall Width
25 5/8 in
Overall Height
4 1/2 in
Elbow Radius
16 in
Outside Diameter
4.5 in

Details

Item
EMT
Conduit Fitting Type
90 Deg Elbow
Material
Steel
Finish
Galvanized
Color
Silver
Standards
ANSI C80.3, NEC section 250.118, UL 797
Application
Elbows are to bo Installed on Conduit Raceways for Underground Stub-Ups, And Interconnection of Conduit Runs and Other Fittings
For Use With
EMT
Connector Type
90 Degrees
For Conduit Type
EMT
Features
Hot galvanized steel using patented inline Flo-Coat process for long lasting exterior protection; E-Z Pull interior coating provides a smooth raceway for fast, easier wire-pulling; Excellent mechanical protection for conductors; Optimal EMI shielding characteristics; Listed to Underwriters Laboratories Safety Standard UL 797; Manufactured in accordance with ANSI C80.3; Available in sizes 1/2" (16) – 4" (103)
Material Type
Steel
Angle
90
Surface Finish
Galvanized
DIM B
23.375
DIM D
7.375
DIM A
16
Material Coating
Galvanized
DIM C
23.375
Gauge
14
Weight
9.83 lb
Compatible Conduit Type
EMT
Elbow Angle
90 Degrees
Connection Orientation
90 Degrees

Description

Elbow,4 in.,90 Degree,EMT, Steel, Trade Size 4 in, Overall Length 26 in, Finish Galvanized, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards ANSI C80.3, NEC section 250.118, UL 797, For Use With EMT, For Conduit Type EMT, Elbow Radius 16 in, Overall Height 4 1/2 in, Overall Width 25 5/8 in, Weight 9.83 lb, Compatible Conduit Trade Size 4 in, Connection Orientation 90 Degrees , Outside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.