Zoro Homepage

EMT Elbow, 2 in, Steel, Galvanized

  • Mfr # 877074

  • Zoro # G0363520


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
2 in
Material
Steel
Finish
Galvanized
Metallic Conduit Type
Special Radius Conduit Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877074
Zoro #
G0363520
UPC #
847656053444
Country of Origin
China

Dimensions

Trade Size
2 in
Outside Diameter
2-3/8 in

Details

Item
EMT
Conduit Fitting Type
Elbow
Material
Steel
Finish
Galvanized
Metallic Conduit Type
Special Radius Conduit Elbow
Standards
UL/CUL6, ANSI C80.1 CALTRANS 86-2.05, ASTM A239
Liquid Tight Conduit Application
Conduit Raceways For Underground Stub-Ups, Interconnection of Conduit Runs

Description

Sweep,2 in. x 90 Deg x 18 in.,EMT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.