Metallic Conduit Fittings
Mfr # 119271
Zoro # G716664746
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Compatible Conduit Trade Size
3 1/2 in
Elbow Angle
90 Degrees
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119271
Zoro #
G716664746
UPC #
091111368264
Country of Origin
United States
Dimensions
Compatible Conduit Trade Size
3 1/2 in
Outside Diameter
3.5 in
Trade Size
3 1/2 in
Elbow Radius
18 in
Overall Length
28 1/4 in
Details
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Elbow Angle
90 Degrees
Material
Aluminum
Item
Rigid Elbow
Standards
C80.5, UL, UL 6A
For Use With
Rigid Conduit
Finish
Alloy
Description
Rigid Elbow, Aluminum, Trade Size 3 1/2 in, Overall Length 28 1/4 in, Finish Alloy, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards C80.5, UL, UL 6A, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 18 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.