Zoro Homepage

Metallic Conduit Fittings

  • Mfr # 119272

  • Zoro # G616664730


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Standards
C80.5, UL, UL 6A
Compatible Conduit Trade Size
3 1/2 in
For Use With
Rigid Conduit
Material
Aluminum
Elbow Radius
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119272
Zoro #
G616664730
UPC #
091111368271
Country of Origin
United States

Dimensions

Compatible Conduit Trade Size
3 1/2 in
Elbow Radius
24 in
Outside Diameter
3.5 in
Trade Size
3 1/2 in
Overall Length
28 1/4 in

Details

Item
Rigid Elbow
Standards
C80.5, UL, UL 6A
For Use With
Rigid Conduit
Material
Aluminum
Compatible Conduit Type
Rigid Conduit
For Conduit Type
Rigid
Elbow Angle
90 Degrees
Finish
Alloy

Description

Rigid Elbow, Aluminum, Trade Size 3 1/2 in, Overall Length 28 1/4 in, Finish Alloy, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards C80.5, UL, UL 6A, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 24 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.