Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Conduit Fittings

  • Mfr # 119274

  • Zoro # G216664765


product price: $724.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rigid Conduit
Outside Diameter
3.5 in
Compatible Conduit Trade Size
3 1/2 in
Standards
C80.5, UL, UL 6A
Elbow Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119274
Zoro #
G216664765
UPC #
091111368295
Country of Origin
United States

Dimensions

Outside Diameter
3.5 in
Compatible Conduit Trade Size
3 1/2 in
Trade Size
3 1/2 in
Elbow Radius
36 in
Overall Length
28 1/4 in

Details

For Use With
Rigid Conduit
Standards
C80.5, UL, UL 6A
Elbow Angle
90 Degrees
Item
Rigid Elbow
Compatible Conduit Type
Rigid Conduit
Material
Aluminum
For Conduit Type
Rigid
Finish
Alloy

Description

Rigid Elbow, Aluminum, Trade Size 3 1/2 in, Overall Length 28 1/4 in, Finish Alloy, Compatible Conduit Type Rigid Conduit, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards C80.5, UL, UL 6A, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius 36 in, Compatible Conduit Trade Size 3 1/2 in, Outside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.