Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Run Thread, 3-1/2 in. x 36 in., GRC

  • Mfr # 117177

  • Zoro # G0362096


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Conduit Trade Size
3-1/2 in
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Metallic Conduit Type
Running Thread
Material
Steel
Flexible Conduit Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117177
Zoro #
G0362096
UPC #
847656052935
Country of Origin
China

Dimensions

Conduit Trade Size
3-1/2 in
Overall Length
36 in
Outside Diameter
4 in
Outside Diameter (in)
4
Wall Thickness (in)
0.215
Trade Size (in)
3-1/2
Trade Size
3 1/2 in
Compatible Conduit Trade Size
3 1/2 in
Thread Size
3 1/2 in

Details

Item
Run Thread,3-1/2 in. x 36 in.,GRC
Standards
ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL
Metallic Conduit Type
Running Thread
Material
Steel
Flexible Conduit Color
Gray
Liquid Tight Conduit Application
Connects Two Lengths of Conduit
For Conduit Type
GRC, IMC
Features
Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 4"
Application
Conductor Protection, Electrical Raceway
Material Coating
Galvanized
Gauge
5
Surface Finish
Plain
Color
Silver
DIM A
36
Finish
Galvanized
For Use With
GRC Conduit, IMC
Weight
19 lb
Connection Type
Threaded
Compatible Conduit Type
GRC Conduit, IMC

Description

Run Thread,3-1/2 in. x 36 in.,GRC, Steel, Trade Size 3 1/2 in, Overall Length 36 in, Finish Galvanized, Compatible Conduit Type GRC Conduit, IMC, Thread Size 3 1/2 in, Conduit Fitting Type Running Thread, Standards ANSI C80.1, Article 344 NEC, cULus, Sec 250.118 NEC, UL, For Use With GRC Conduit, IMC, For Conduit Type GRC, IMC, Overall Height Not Applicable, Overall Width Not Applicable, Weight 19 lb, Compatible Conduit Trade Size 3 1/2 in, Connection Type Threaded, Outside Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.