Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Calculator, 6 Lx3 1/4 In W

  • Mfr # 4080

  • Zoro # G1363047


product price: $79.09
/ea
Free Shipping & Returns

Key Features

Display Digits
11
Display
LCD
Display Dimensions
9/16 in H x 2 1/4 in W
Type
Portable
Application
For Designers, Precision Roof Cutters, Woodworkers/Cabinet Makers, Engineers, Architects, Surveyors, and Tradespersons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4080
Zoro #
G1363047
UPC #
098584040802
Country of Origin
Philippines

Dimensions

Display Dimensions
9/16 in H x 2 1/4 in W
Width
3 1/4 in
Length
5 5/8 in
Depth
5/8 in
Height
5.7"
Overall Width
3 in
Overall Height
5 3/4 in
Display Height
5/8 in
Display Width
2 1/2 in
Overall Depth
0.65 in

Details

Item
Construction Calculator
Display Digits
11
Display
LCD
Type
Portable
Application
For Designers, Precision Roof Cutters, Woodworkers/Cabinet Makers, Engineers, Architects, Surveyors, and Tradespersons
Functions
Circular Calculations, Board Feet Lumber Estimating, Stair Layout, Compound Miter, Custom Rafter Function, Decimal Degrees Conversion, Equal Sided Polygon, Trig Function, Right-Angle Function, Roof Function, Studs, Weight Per Volume, Work In and Convert Between All Building Dimensional Formats
Includes
Batteries, Protective Case
Characteristics
Built-In Solutions, Preference Selections for Precise Angle Measurements
Power Supply
(2) LR44/A76 1.5V Batteries
Product Type
Construction Calculator
Features
Automatic Shut-Off, Backspace Key, Paperless Tape
Display Type
LCD
Number of Digits Displayed
11
Display/Print
Display

Description

Construction Calculator, Portable, Length 5 5/8 in, Width 3 1/4 in, Depth 5/8 in, Display Digits 11, Display LCD, Display Dimensions 9/16 in H x 2 1/4 in W, Print Speed Not Applicable, Ink Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.