Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Calculator, Pro, 5 5/8x3 In

  • Mfr # 4065

  • Zoro # G2832401


product price: $54.89
/ea

Key Features

Display Digits
11
Display
LCD
Display Dimensions
5/8 in H x 2 1/2 in W
Type
Portable
Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4065
Zoro #
G2832401
UPC #
098584040659
Country of Origin
Philippines

Dimensions

Display Dimensions
5/8 in H x 2 1/2 in W
Depth
5/8 in
Width
3 in
Length
5 5/8 in
Height
5.6"
Overall Width
3 in
Overall Height
5 3/4 in
Display Width
2 1/2 in
Overall Depth
0.65 in
Display Height
5/8 in

Details

Item
Construction Calculator
Display Digits
11
Display
LCD
Type
Portable
Functions
Area, Volume, Square-Up, Right-Angle Function, Circular Calculations, Stair Layout, Roof, Rafter and Framing Solutions, Work In and Convert Between All Building Dimensional Formats
Application
For All Building Professionals, Contractors, Builders, Architects, Framers, Craftspersons, and Draftspersons
Characteristics
Auto Shutoff, Backspace Key, Built in Functions, Easy-To-Use, Enhanced Features, Memory, Paperless Tape To Review Last Entries
Power Supply
(2) LR44/A76 1.5V Batteries
Includes
Batteries, Protective Case
Product Type
Construction Calculator
Features
Automatic Shut-Off, Backspace Key, Paperless Tape
Display/Print
Display
Number of Digits Displayed
11
Display Type
LCD

Description

Construction Calculator, Portable, Length 5 5/8 in, Width 3 in, Depth 5/8 in, Display Digits 11, Display LCD, Display Dimensions 5/8 in H x 2 1/2 in W, Print Speed Not Applicable, Ink Type Not Applicable, Area, Volume, Square-Up, Right-Angle Function, Circular Calculations, Stair Layout, Roof, Rafter and Framing Solutions, Work In and Convert Between All Building Dimensional Formats, For All Building Professionals, Contractors, Builders, Architects, Framers, Craftspersons, and Draftspersons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.