Zoro Homepage

Desktop Construction Calculator

  • Mfr # 44080

  • Zoro # G0268615


product price: $66.89
/ea

Key Features

Display Digits
11
Display
LCD
Display Dimensions
1 in H x 5 in W
Type
Desktop
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44080
Zoro #
G0268615
UPC #
098584440800
Country of Origin
Philippines

Dimensions

Display Dimensions
1 in H x 5 in W
Length
9 in
Width
6 1/2 in
Depth
1 3/8 in
Height
6.4"
Overall Width
6 3/8 in
Overall Height
9 in
Display Width
5 in
Display Height
1 3/8 in
Overall Depth
1.4 in

Details

Item
Construction Calculator
Display Digits
11
Display
LCD
Type
Desktop
Functions
Right-Angle Function, Circular Calculations, Stair Layout, Compound Miter, Equal Sided Polygon, Find Weight Per Volume, Roof, Rafter and Framing Solutions, Studs, Trig Function, Work In and Convert Between All Building Dimensional Formats
Characteristics
Auto Shutoff, Easy-To-Use, Trigonometric Functions
Application
For Contractors, Engineers, Architects, and Tradespersons
Includes
Batteries, Keys
Power Supply
CR-2032 3V Battery
Product Type
Construction Calculator
Features
Automatic Shut-Off, Backspace Key, Paperless Tape
Number of Digits Displayed
11
Display/Print
Display
Display Type
LCD

Description

Construction Calculator, Desktop, Length 9 in, Width 6 1/2 in, Depth 1 3/8 in, Display Digits 11, Display LCD, Display Dimensions 1 in H x 5 in W, Print Speed Not Applicable, Ink Type Not Applicable, Right-Angle Function, Circular Calculations, Stair Layout, Compound Miter, Equal Sided Polygon, Find Weight Per Volume, Roof, Rafter and Framing Solutions, Studs, Trig Function, Work In and Convert Between All Building Dimensional Formats, For Contractors, Engineers, Architects, and Tradespersons

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.