Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measuring Wheel, Digital, 12-1/2" Dia.

  • Mfr # 6575

  • Zoro # G5931173


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Outdoor
Wheel Circumference
39 5/16 in
Wheel Dia.
12 1/2 in
Wheel Rim Material
Plastic
Tread Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6575
Zoro #
G5931173
UPC #
098584001889
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
12 1/2 in
Width
14 in
Length
8 in
Depth
8 in
Height
21 3/4 in
Overall Height
21 3/4 in
Overall Width
14 in
Folded Length
21 1/2 in
Extended Handle Length
40 1/2 in
Battery Size
9V
Wheel Diameter
12 1/2 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Outdoor
Wheel Circumference
39 5/16 in
Wheel Rim Material
Plastic
Tread Material
Polyurethane
Measuring Units
Feet, Inches, Meters, Yards
Maximum Measuring Distance - Measuring Wheels
9,999,999 in, m, yd, ft
Foldable
Foldable
Batteries Included
Yes
Spoked or Solid Wheel
Spoked
Features
2-Year Warranty
Measuring Wheel Function
Circular Calculations, Height, Length, Measures In Area, Perimeter, Width
Batteries Required
Batteries Required (Included)
Handle Extended L
25 in
Net Weight
7.25 lb
Application
Concrete Contractors, Estimators, General Contractors, Landscaping, Paving
Color
Green
Measuring Wheel Type
Digital Measuring Wheel
Battery Type
9V
Measuring Wheel Item
Digital Measuring Wheel
Maximum Measuring Distance
9,999,999 in, m, yd, ft
Number of Wheels
Single Wheel
Wheel Type
Spoked
Measuring Distance - Maximum
9,999,999 yd
Functions
Calculates Area
Brake Type
Button
Use Location
Outdoor
System of Measurement
SAE
Display Capacity
7

Description

This Calculated Industries Measuring Wheel has a digital display that is easy to read. You can also switch between different measuring units, making it versatile for your needs. The digital wheel measures 39 17/64 in. in circumference and 21 3/4 in. in height. The wheel's tread material is made of polyurethane and the rim material is plastic. It features a single wheel design with a safety green color for added visibility when you are working on your projects. This Calculated Industries Measuring Wheel is an essential tool for any serious DIYer or professional contractor who wants to measure distances easily and accurately without having to rely on complex equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.