Zoro Homepage

Metric Project Calculator, 11 Digits

  • Mfr # 8528

  • Zoro # G5196545


product price: $27.39
/ea

Key Features

Display Digits
11
Display
LCD
Display Dimensions
15mm x 55mm
Depth
3/8 in
Includes
Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528
Zoro #
G5196545
UPC #
098584001322
Country of Origin
Philippines

Dimensions

Display Dimensions
15mm x 55mm
Depth
3/8 in
Length
4 3/4 in
Width
3 in
Overall Height
4 3/4 in
Overall Width
2 7/8 in
Display Height
5/8 in
Display Width
2 1/4 in
Overall Depth
0.4 in

Details

Item
Metric Project Calculator
Display Digits
11
Display
LCD
Includes
Batteries
Characteristics
Converts Between All Standard Dimensional Formats, Easy-to-Use, Fractions) - Including Square and Cubic, Inches, Works In Millimetres and Metres or Imperial (Feet, Yards
Functions
Square-Up Diagonals, Work In and Convert Between All Building Dimensional Formats
Application
Decorators, Hobbyists, Landscapers, Woodworkers
Power Supply
CR1620 Lithium Battery
Product Type
Metric Project Calculator
Features
Automatic Shut-Off, Memory
Number of Digits Displayed
11
Display Type
LCD
Display/Print
Display

Description

Metric Project Calculator, Length 4 3/4 in, Width 3 in, Depth 3/8 in, Display Digits 11, Display LCD, Display Dimensions 15mm x 55mm, Print Speed Not Applicable, Ink Type Not Applicable, Square-Up Diagonals, Work In and Convert Between All Building Dimensional Formats, Decorators, Hobbyists, Landscapers, Woodworkers, Converts Between All Standard Dimensional Formats, Easy-to-Use, Fractions) - Including Square and Cubic, Inches, Works In Millimetres and Metres or Imperial (Feet, Yards

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.