Zoro Homepage
This item is Discontinued.
Caldwell Adj Lifting Beam, 10000lb, 120inMax Spread 27SD-3-84/60

Adj Lifting Beam, 10000lb, 120inMax Spread (Discontinued)

  • Mfr # 27SD-3-84/60
  • Zoro # G2173005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27SD-3-84/60
Zoro #
G2173005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
3 in
Bail Thickness
1 in
Bail Inside Length
5 in
Hook Opening Width
1 in
Bail Inside Width
3 in

Details

Item
Lifting Beam
Working Load Limit
6,000 lb
Headroom
28 13/64 in
Max. Spread
84 in
Min. Spread
36 in
Standards
ASME B30.20, Category B, Service Class 2
Hook Opening
63/64 in
Minimum Headroom
28 1/4 in
Spread Adjustability
Adjustable
Beam Type
Lifting Beam
Maximum Headroom
28 1/4 in
Minimum Spread
36 in
Maximum Spread
84 in

Description

Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 84 in, Minimum Spread 36 in, Maximum Spread 84 in, Minimum Headroom 28 1/4 in, Maximum Headroom 28 1/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 1 in, Beam Type Lifting Beam, Bail Thickness 1 in, Standards ASME B30.20, Category B, Service Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.