Zoro Homepage

Adjustable Concrete Clamp, 1100 Lbs.

  • Mfr # 176-1/2

  • Zoro # G6781765


product price: $2,020.99
/ea
Free Shipping & Returns

Key Features

Pad Material
Polyurethane
Capacity
1,100 lb
Material
Steel
Load Width
3/8 in to 9-7/16 in
Overall Width
23-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-1/2
Zoro #
G6781765
UPC #
-
Country of Origin
United States

Dimensions

Load Width
3/8 in to 9-7/16 in
Overall Width
23-3/4 in
Overall Height
16 1/4 in
Bail Opening Height
15/16 in
Bail Opening Width
1 1/8 in
Overall Length
23 3/4 in
Maximum Load Thickness
16 in
Bail Inside Length
1 in
Minimum Load Thickness
3/8 in
Bail Height
1/2 in
Maximum Load Width
9 1/2 in
Bail Inside Width
1 1/8 in
Pad Width
3 1/4 in
Bail Thickness
1/2 in
Minimum Load Width
3/8 in

Details

Item
Concrete Grab
Pad Material
Polyurethane
Capacity
1,100 lb
Material
Steel
Headroom
9 in to 16-3/16 in
Standards
ASME
Material Above the Bail Opening
7/16 in
Product Type
Barrier Grabs
Minimum Headroom
9 in
Maximum Jaw Opening
9 1/2 in
Minimum Jaw Opening
3/8 in
Compatible Load Type
Concrete Slabs
Working Load Limit
1,100 lb
Color
Yellow
Maximum Headroom
16 1/4 in

Description

Lifting Grab, Working Load Limit 1,100 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 3/8 in, Minimum Load Width 3/8 in, Maximum Jaw Opening 9 1/2 in, Maximum Load Width 9 1/2 in, Minimum Headroom 9 in, Maximum Headroom 16 1/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 3 1/4 in, Bail Inside Length 1 in, Bail Inside Width 1 1/8 in, Material Steel, Overall Height 16 1/4 in, Overall Width 23 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.