Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Lifting Beam, 1000 lb., 72 In

  • Mfr # 20-1/2-6

  • Zoro # G9816423


product price: $1,372.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1/2-6
Zoro #
G9816423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Bail Thickness
3/4 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Height
7/8 in
Maximum Material Length
72 in
Hook Opening Width
7/8 in
Bail Inside Width
3 in
Bail Inside Length
5 in
Minimum Material Length
48 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Working Load Limit
1,000 lb
Standards
ASME
Headroom
12 3/4 in
Hook Opening
7/8 in
Includes
Swivel Hooks with Hook Latches
Maximum Spread
72 in
Spread Adjustability
Adjustable
Maximum Headroom
13 in
Minimum Spread
48 in
Hardware Included
Swivel Hooks with Latches
Minimum Headroom
12 3/4 in
Bail Adjustability
Fixed
Beam Type
Lifting Beam
Spread Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 12 3/4 in, Maximum Headroom 13 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in, Maximum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.