Zoro Homepage

Adjustable Lifting Beam, 1000 lb., 96 In

  • Mfr # 20-1/2-8

  • Zoro # G9816387


product price: $1,458.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1/2-8
Zoro #
G9816387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Usable Upper Bail Length
5 in
Usable Upper Bail Width
3 in
Bail Thickness
3/4 in
Maximum Material Length
96 in
Hook Opening Width
7/8 in
Minimum Material Length
72 in
Bail Height
7/8 in
Bail Inside Width
3 in
Bail Inside Length
5 in

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 12 3/4 in, Maximum Headroom 13 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.