Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Lifting Beam, 4000 lb., 72 In

  • Mfr # 17-2-6

  • Zoro # G7605062


product price: $2,083.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
36 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-2-6
Zoro #
G7605062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Thickness
5/8 in
Minimum Material Length
36 in
Maximum Material Length
72 in
Bail Inside Length
5 in
Bail Height
1 1/2 in
Bail Inside Width
3 in
Overall Height
17 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
36 in
Working Load Limit
4,000 lb
Includes
Shackles
Standards
ASME
Headroom
14 45/64 in
Hardware Included
Shackles
Spread Adjustment Increments
6 in
Maximum Spread
72 in
Minimum Spread
36 in
Bail Adjustment Increments
3 in
Beam Type
Lifting Beam
Spread Adjustability
Adjustable
Minimum Headroom
14 3/4 in
Maximum Headroom
15 in
Bail Adjustability
Adjustable

Description

Lifting Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 36 in, Maximum Spread 72 in, Minimum Headroom 14 3/4 in, Maximum Headroom 15 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.