Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Lifting Beam, 6000 lb., 96 In

  • Mfr # 20-3-8

  • Zoro # G9816353


product price: $2,298.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-3-8
Zoro #
G9816353
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Usable Upper Bail Width
3 in
Usable Upper Bail Length
5 in
Bail Thickness
1 in
Hook Opening Width
1 1/4 in
Bail Inside Width
3 in
Minimum Material Length
72 in
Bail Height
1 1/4 in
Maximum Material Length
96 in
Bail Inside Length
5 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
72 in
Working Load Limit
6,000 lb
Includes
Swivel Hooks with Hook Latches
Standards
ASME
Headroom
17 1/4 in
Hook Opening
7/8 in
Bail Adjustability
Fixed
Spread Adjustability
Adjustable
Beam Type
Lifting Beam
Spread Adjustment Increments
6 in
Maximum Headroom
18 in
Hardware Included
Swivel Hooks with Latches
Maximum Spread
96 in
Minimum Headroom
17 1/4 in
Minimum Spread
72 in

Description

Lifting Beam, Working Load Limit 6,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 72 in, Maximum Spread 96 in, Minimum Headroom 17 1/4 in, Maximum Headroom 18 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 1 1/4 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.