Zoro Homepage

Adjustable Lifting Beam, 8000 lb., 96 In

  • Mfr # 17-4-8

  • Zoro # G9805293


product price: $2,522.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
54 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-4-8
Zoro #
G9805293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Bail Thickness
3/4 in
Usable Upper Bail Width
4 in
Usable Upper Bail Length
7 in
Bail Inside Width
4 in
Bail Inside Length
7 in
Overall Height
22 in
Maximum Material Length
96 in
Minimum Material Length
54 in
Bail Height
2 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
54 in
Working Load Limit
8,000 lb
Includes
Shackles
Standards
ASME
Headroom
19 51/64 in
Bail Adjustability
Adjustable
Minimum Headroom
19 3/4 in
Maximum Headroom
20 in
Minimum Spread
54 in
Maximum Spread
96 in
Spread Adjustability
Adjustable
Beam Type
Lifting Beam
Hardware Included
Shackles
Bail Adjustment Increments
3 in
Spread Adjustment Increments
6 in

Description

Lifting Beam, Working Load Limit 8,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 54 in, Maximum Spread 96 in, Minimum Headroom 19 3/4 in, Maximum Headroom 20 in, Material Steel, Bail Height 2 in, Bail Inside Length 7 in, Bail Inside Width 4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 54 in, Maximum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.