Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 10,000 lb, 144In

  • Mfr # 16-5-12

  • Zoro # G2160560


product price: $3,599.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
72 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-5-12
Zoro #
G2160560
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Maximum Material Length
144 in
Bail Inside Length
3 1/4 in
Minimum Material Length
72 in
Bail Inside Width
2 1/4 in
Bail Height
1 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
72 in
Working Load Limit
10,000 lb
Headroom
20 1/4 in
Standards
ASME
Includes
Top Lifting Shackle and Two Load Shackles
Maximum Spread
144 in
Spread Adjustability
Adjustable
Minimum Headroom
20 1/4 in
Maximum Headroom
21 in
Bail Adjustability
Adjustable
Hardware Included
Shackles
Spread Adjustment Increments
6 in
Minimum Spread
72 in
Beam Type
Lifting and Spreader Beam
Bail Adjustment Increments
4 in

Description

Lifting and Spreader Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 144 in, Minimum Spread 72 in, Maximum Spread 144 in, Minimum Headroom 20 1/4 in, Maximum Headroom 21 in, Material Steel, Bail Height 1 in, Bail Inside Length 3 1/4 in, Bail Inside Width 2 1/4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.