Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 10,000 lb, 72 In

  • Mfr # 32C-5-4/6

  • Zoro # G9810044


product price: $3,748.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32C-5-4/6
Zoro #
G9810044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Usable Upper Bail Width
3 15/16 in
Bail Thickness
1 in
Usable Upper Bail Length
7 3/32 in
Maximum Material Length
72 in
Bail Inside Width
5 3/8 in
Hook Opening Width
1 3/8 in
Minimum Material Length
48 in
Bail Height
1 in
Bail Inside Length
7 1/8 in

Details

Item
Adjustable Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
48 in
Working Load Limit
10,000 lb
Headroom
55 to 64 in
Standards
ASME
Hook Opening
1 13/32 in
Includes
Top Rigging and Hooks
Bail Adjustability
Fixed
Maximum Headroom
64 in
Beam Type
Spreader Beam
Spread Adjustment Increments
1 in
Maximum Spread
72 in
Spread Adjustability
Adjustable
Minimum Headroom
55 in
Minimum Spread
48 in
Hardware Included
Swivel Hooks with Latches, Rigging Chain

Description

Spreader Beam, Working Load Limit 10,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 48 in, Maximum Spread 72 in, Minimum Headroom 55 in, Maximum Headroom 64 in, Material Steel, Bail Height 1 in, Bail Inside Length 7 1/8 in, Bail Inside Width 5 3/8 in, Hook Opening Width 1 3/8 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.