Zoro Homepage

Adjustable Spreader Beam, 1000 lb., 72 In

  • Mfr # 16-1/2-6

  • Zoro # G8542091


product price: $1,029.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
36 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-1/2-6
Zoro #
G8542091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Maximum Material Length
72 in
Bail Inside Width
1 1/8 in
Minimum Material Length
36 in
Bail Height
1/2 in
Bail Inside Length
1 3/4 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
36 in
Working Load Limit
1,000 lb
Headroom
8 in
Includes
Top Lifting Shackle and Two Load Shackles
Standards
ASME
Maximum Spread
72 in
Hardware Included
Shackles
Maximum Headroom
10 in
Spread Adjustability
Adjustable
Minimum Headroom
8 in
Bail Adjustment Increments
4 in
Bail Adjustability
Adjustable
Minimum Spread
36 in
Beam Type
Lifting and Spreader Beam
Spread Adjustment Increments
6 in

Description

Lifting and Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 36 in, Maximum Spread 72 in, Minimum Headroom 8 in, Maximum Headroom 10 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.