Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 1000 lb., 96 In

  • Mfr # 16-1/2-8

  • Zoro # G2160658


product price: $1,172.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
48 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-1/2-8
Zoro #
G2160658
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Bail Height
1/2 in
Minimum Material Length
48 in
Bail Inside Width
1 1/8 in
Maximum Material Length
96 in
Bail Inside Length
1 3/4 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
48 in
Working Load Limit
1,000 lb
Standards
ASME
Headroom
10 in
Includes
Top Lifting Shackle and Two Load Shackles
Spread Adjustability
Adjustable
Hardware Included
Shackles
Spread Adjustment Increments
6 in
Bail Adjustability
Adjustable
Beam Type
Lifting and Spreader Beam
Maximum Headroom
10 in
Minimum Spread
48 in
Maximum Spread
96 in
Bail Adjustment Increments
4 in

Description

Lifting and Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 48 in, Maximum Spread 96 in, Minimum Headroom Not Applicable, Maximum Headroom 10 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.