Zoro Homepage

Adjustable Spreader Beam, 20,000 lb, 120In

  • Mfr # 32C-10-6/10

  • Zoro # G9809992


product price: $5,198.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
72 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32C-10-6/10
Zoro #
G9809992
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Length
10 5/8 in
Bail Thickness
1 1/4 in
Usable Upper Bail Width
5 1/2 in
Minimum Material Length
72 in
Bail Inside Length
10 7/8 in
Maximum Material Length
120 in
Hook Opening Width
1 3/4 in
Bail Inside Width
5 3/4 in
Bail Height
1 1/4 in

Description

Spreader Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 72 in, Maximum Spread 120 in, Minimum Headroom 74 in, Maximum Headroom 111 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 10 7/8 in, Bail Inside Width 5 3/4 in, Hook Opening Width 1 3/4 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.