Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 20,000 lb, 168In

  • Mfr # 32C-10-8/14

  • Zoro # G9809983


product price: $6,247.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
168 in
Min. Spread
96 in
Overall Length
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32C-10-8/14
Zoro #
G9809983
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
168 in
Bail Thickness
1 1/4 in
Usable Upper Bail Width
5 1/2 in
Usable Upper Bail Length
10 5/8 in
Hook Opening Width
1 3/4 in
Minimum Material Length
96 in
Bail Height
1 1/4 in
Bail Inside Width
5 3/4 in
Bail Inside Length
10 7/8 in
Maximum Material Length
168 in

Details

Item
Adjustable Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
168 in
Min. Spread
96 in
Working Load Limit
20,000 lb
Includes
Top Rigging and Hooks
Hook Opening
1 25/32 in
Standards
ASME
Headroom
108 to 132 in
Maximum Spread
168 in
Maximum Headroom
132 in
Minimum Spread
96 in
Beam Type
Spreader Beam
Spread Adjustment Increments
1 in
Minimum Headroom
108 in
Bail Adjustability
Fixed
Spread Adjustability
Adjustable
Hardware Included
Swivel Hooks with Latches, Rigging Chain

Description

Spreader Beam, Working Load Limit 20,000 lb, Spread Adjustability Adjustable, Overall Length 168 in, Minimum Spread 96 in, Maximum Spread 168 in, Minimum Headroom 108 in, Maximum Headroom 132 in, Material Steel, Bail Height 1 1/4 in, Bail Inside Length 10 7/8 in, Bail Inside Width 5 3/4 in, Hook Opening Width 1 3/4 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.