Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 2000 lb., 120 In

  • Mfr # 16-1-10

  • Zoro # G2160621


product price: $1,896.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-1-10
Zoro #
G2160621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Bail Inside Width
1 1/8 in
Maximum Material Length
120 in
Bail Inside Length
1 3/4 in
Bail Height
1/2 in
Minimum Material Length
60 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Working Load Limit
2,000 lb
Standards
ASME
Headroom
11 in
Includes
Top Lifting Shackle and Two Load Shackles
Hardware Included
Shackles
Bail Adjustment Increments
4 in
Minimum Spread
60 in
Maximum Headroom
11 in
Spread Adjustability
Adjustable
Spread Adjustment Increments
6 in
Beam Type
Lifting and Spreader Beam
Bail Adjustability
Adjustable
Maximum Spread
120 in

Description

Lifting and Spreader Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 60 in, Maximum Spread 120 in, Minimum Headroom Not Applicable, Maximum Headroom 11 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.