Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 30,000 lb, 120In

  • Mfr # 32C-15-6/10

  • Zoro # G9809956


product price: $7,512.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
72 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32C-15-6/10
Zoro #
G9809956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Usable Upper Bail Width
5 1/4 in
Bail Thickness
1 1/2 in
Usable Upper Bail Length
10 1/2 in
Bail Height
1 1/2 in
Minimum Material Length
72 in
Hook Opening Width
2 1/4 in
Maximum Material Length
120 in
Bail Inside Width
5 7/8 in
Bail Inside Length
10 1/2 in

Details

Item
Adjustable Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
72 in
Working Load Limit
30,000 lb
Headroom
87 to 104 in
Includes
Top Rigging and Hooks
Standards
ASME
Hook Opening
2 7/32 in
Spread Adjustment Increments
1 in
Hardware Included
Swivel Hooks with Latches, Rigging Chain
Maximum Spread
120 in
Beam Type
Spreader Beam
Spread Adjustability
Adjustable
Minimum Headroom
87 in
Maximum Headroom
104 in
Bail Adjustability
Fixed
Minimum Spread
72 in

Description

Spreader Beam, Working Load Limit 30,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 72 in, Maximum Spread 120 in, Minimum Headroom 87 in, Maximum Headroom 104 in, Material Steel, Bail Height 1 1/2 in, Bail Inside Length 10 1/2 in, Bail Inside Width 5 7/8 in, Hook Opening Width 2 1/4 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.