Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 4000 lb., 120 In

  • Mfr # 16-2-10

  • Zoro # G2160606


product price: $1,405.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-2-10
Zoro #
G2160606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Minimum Material Length
60 in
Bail Inside Width
1 3/4 in
Maximum Material Length
120 in
Bail Height
3/4 in
Bail Inside Length
2 3/8 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Working Load Limit
4,000 lb
Headroom
14 1/2 in
Includes
Top Lifting Shackle and Two Load Shackles
Standards
ASME
Beam Type
Lifting and Spreader Beam
Maximum Headroom
15 in
Maximum Spread
120 in
Spread Adjustability
Adjustable
Spread Adjustment Increments
6 in
Bail Adjustability
Adjustable
Minimum Spread
60 in
Bail Adjustment Increments
4 in
Hardware Included
Shackles
Minimum Headroom
14 1/2 in

Description

Lifting and Spreader Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 60 in, Maximum Spread 120 in, Minimum Headroom 14 1/2 in, Maximum Headroom 15 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.