Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 4000 lb., 120 In

  • Mfr # 32C-2-6/10

  • Zoro # G9810071


product price: $2,781.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
72 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32C-2-6/10
Zoro #
G9810071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Bail Thickness
1/2 in
Usable Upper Bail Length
3 15/16 in
Usable Upper Bail Width
2 23/64 in
Bail Height
1/2 in
Minimum Material Length
72 in
Maximum Material Length
120 in
Hook Opening Width
1 in
Bail Inside Length
4 in
Bail Inside Width
2 3/8 in

Details

Item
Adjustable Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
72 in
Working Load Limit
4,000 lb
Includes
Top Rigging and Hooks
Hook Opening
31/32 in
Headroom
72 to 88 in
Standards
ASME
Minimum Headroom
72 in
Hardware Included
Swivel Hooks with Latches, Rigging Chain
Maximum Spread
120 in
Minimum Spread
72 in
Spread Adjustability
Adjustable
Bail Adjustability
Fixed
Spread Adjustment Increments
1 in
Beam Type
Spreader Beam
Maximum Headroom
88 in

Description

Spreader Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 72 in, Maximum Spread 120 in, Minimum Headroom 72 in, Maximum Headroom 88 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 4 in, Bail Inside Width 2 3/8 in, Hook Opening Width 1 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.