Zoro Homepage

Adjustable Spreader Beam, 4000 lb., 240 In

  • Mfr # 32C-2-12/20

  • Zoro # G9810053


product price: $4,250.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
240 in
Min. Spread
144 in
Overall Length
240 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32C-2-12/20
Zoro #
G9810053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
240 in
Bail Thickness
1/2 in
Usable Upper Bail Length
3 15/16 in
Usable Upper Bail Width
2 23/64 in
Bail Inside Length
4 in
Maximum Material Length
240 in
Hook Opening Width
1 in
Bail Height
1/2 in
Minimum Material Length
144 in
Bail Inside Width
2 3/8 in

Description

Spreader Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 240 in, Minimum Spread 144 in, Maximum Spread 240 in, Minimum Headroom 132 in, Maximum Headroom 166 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 4 in, Bail Inside Width 2 3/8 in, Hook Opening Width 1 in, Hardware Included Swivel Hooks with Latches, Rigging Chain, Color Yellow, Beam Type Spreader Beam, Spread Adjustment Increments 1 in, Minimum Material Length 144 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.