Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Spreader Beam, 4000 lb., 72 In

  • Mfr # 16-2-6

  • Zoro # G8544164


product price: $2,098.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
36 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-2-6
Zoro #
G8544164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Minimum Material Length
36 in
Bail Inside Width
1 3/4 in
Maximum Material Length
72 in
Bail Height
3/4 in
Bail Inside Length
2 3/8 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
72 in
Min. Spread
36 in
Working Load Limit
4,000 lb
Headroom
11 in
Standards
ASME
Includes
Top Lifting Shackle and Two Load Shackles
Minimum Spread
36 in
Minimum Headroom
11 in
Spread Adjustability
Adjustable
Maximum Headroom
13 in
Spread Adjustment Increments
6 in
Beam Type
Lifting and Spreader Beam
Bail Adjustability
Adjustable
Hardware Included
Shackles
Maximum Spread
72 in
Bail Adjustment Increments
4 in

Description

Lifting and Spreader Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 72 in, Minimum Spread 36 in, Maximum Spread 72 in, Minimum Headroom 11 in, Maximum Headroom 13 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.