Zoro Homepage

Bale Lifting Tong, 1100 lb. Max, 48 In

  • Mfr # 77-1/2-48

  • Zoro # G3377696


product price: $9,236.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Working Load Limit
1,000 lb
Load Capacity @ 75 Deg.
1100 lb.
Overall Width
56 in
Opening
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-1/2-48
Zoro #
G3377696
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
56 in
Overall Length
56 in
Pad Size
18 inW x 9 inH
Bail Thickness
2 3/8 in
Bail Inside Width
2 3/4 in
Bail Inside Length
3 3/4 in
Minimum Load Thickness
44 1/2 in
Overall Height
56 in
Pad Width
18 in
Bail Height
6 1/2 in
Maximum Load Thickness
48 in

Description

Lifting Tong, Working Load Limit 1,000 lb, Product Type Bale Lifting Tongs, Compatible Load Type Bales, Minimum Jaw Opening 44 1/2 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 48 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 56 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Pad Width 18 in, Bail Inside Length 3 3/4 in, Bail Inside Width 2 3/4 in, Material Steel, Overall Height 56 in, Overall Width 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.