Zoro Homepage

Bale Lifting Tong, 2200 lb. Max, 36 In

  • Mfr # 77-1-36

  • Zoro # G3377687


product price: $9,764.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Working Load Limit
1,000 lb
Load Capacity @ 75 Deg.
2200 lb.
Overall Width
48 in
Opening
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-1-36
Zoro #
G3377687
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Length
52 in
Pad Size
18 inW x 9 inH
Bail Thickness
2 3/8 in
Overall Height
52 in
Bail Height
6 1/2 in
Bail Inside Length
3 3/4 in
Bail Inside Width
2 3/4 in
Maximum Load Thickness
36 in
Minimum Load Thickness
32 1/2 in
Pad Width
18 in

Description

Lifting Tong, Working Load Limit 1,000 lb, Product Type Bale Lifting Tongs, Compatible Load Type Bales, Minimum Jaw Opening 32 1/2 in, Minimum Load Width Not Applicable, Maximum Jaw Opening 36 in, Maximum Load Width Not Applicable, Minimum Headroom Not Applicable, Maximum Headroom 52 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Steel, Pad Width 18 in, Bail Inside Length 3 3/4 in, Bail Inside Width 2 3/4 in, Material Steel, Overall Height 52 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.