Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Grab, 8500 lb., 23-1/2 in. W

  • Mfr # BLG-4.25

  • Zoro # G3471128


product price: $8,077.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Capacity
8,500 lb
Bail Opening Height
6 17/32 in
Headroom
26-3/4 in to 42-13/64 in
Working Load Limit
8,500 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLG-4.25
Zoro #
G3471128
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
6 17/32 in
Overall Width
23 1/2 in
Bail Opening Width
5 1/2 in
Overall Length
39 1/8 in
Concrete Barrier Width
6 in to 12 in
Bail Width
1 in
Bail Thickness
1 in
Minimum Load Thickness
6 in
Pad Width
18 in
Maximum Load Width
10 ft
Bail Height
1 7/8 in
Minimum Load Width
18 in
Overall Height
43 in
Bail Inside Width
5 1/2 in
Maximum Load Thickness
12 in
Bail Inside Length
6 5/8 in

Details

Item
Lifting Grab
Capacity
8,500 lb
Headroom
26-3/4 in to 42-13/64 in
Working Load Limit
8,500 lb
Standards
ASME B30.20, ASME BTH-1
Material Above the Bail Opening
1 29/32 in
Material
Steel
Product Type
Barrier Grabs
Color
Yellow
Maximum Jaw Opening
12 in
Pad Material
Polyurethane
Compatible Load Type
Barriers
Minimum Headroom
26 3/4 in
Maximum Headroom
42 1/4 in
Minimum Jaw Opening
6 in

Description

Lifting Grab, Working Load Limit 8,500 lb, Product Type Barrier Grabs, Compatible Load Type Barriers, Minimum Jaw Opening 6 in, Minimum Load Width 18 in, Maximum Jaw Opening 12 in, Maximum Load Width 10 ft, Minimum Headroom 26 3/4 in, Maximum Headroom 42 1/4 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Polyurethane, Pad Width 18 in, Bail Inside Length 6 5/8 in, Bail Inside Width 5 1/2 in, Material Steel, Overall Height 43 in, Overall Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.