Zoro Homepage

Beam Clamp, Manual, 1 Ton

  • Mfr # 55-1

  • Zoro # G6499543


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Safe Working Load
1 ton
Jaw Capacity
6-1/4 in
Overall Width
6 3/4 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-1
Zoro #
G6499543
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 3/4 in
Overall Height
5 in
Overall Depth
4 in
Maximum Beam Width
6 in
Maximum Beam Thickness
6 in
Minimum Beam Thickness
4 in
Minimum Beam Width
4 in
Attachment Diameter
7/8 in

Details

Item
Beam Clamp
Material
Steel
Safe Working Load
1 ton
Jaw Capacity
6-1/4 in
Standards
ASME B30.20 and BTH-1
Jaw Material
Steel
Working Load Limit
2,000 lb
Compatible Beam Shape
Flat
Clamp Type
Beam Flange Clamp
Attachment Type
Shackle
Beam Mount Location
Bottom, Top
Maximum Jaw Opening
3/4 in

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 3/4 in, Minimum Jaw Opening Not Applicable, Working Load Limit 2,000 lb, Attachment Type Shackle, Maximum Beam Thickness 6 in, Compatible Beam Shape Flat, Minimum Beam Thickness 4 in, Overall Height 5 in, Attachment Diameter 7/8 in, Beam Mount Location Bottom, Top, Maximum Beam Width 6 in, Minimum Beam Width 4 in, Overall Depth 4 in, Overall Width 6 3/4 in, Standards ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.