Zoro Homepage

Beam Flange Clamp, Manual, 5 Tons

  • Mfr # BFC-5

  • Zoro # G6616093


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Safe Working Load
11,420 lb
Jaw Capacity
6 in to 12 in
Overall Width
19 3/4 in
Overall Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFC-5
Zoro #
G6616093
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Overall Height
9 1/2 in
Maximum Beam Width
12 in
Minimum Beam Thickness
12 in
Overall Depth
6 in
Minimum Beam Width
6 in
Attachment Diameter
1 1/4 in
Maximum Beam Thickness
1 in

Details

Item
Beam Flange Clamp
Material
Steel
Safe Working Load
11,420 lb
Jaw Capacity
6 in to 12 in
Standards
ASME B30.20 and BTH-1
Jaw Material
Steel
Clamp Type
Beam Flange Clamp
Compatible Beam Shape
Flat
Maximum Jaw Opening
12 in
Minimum Jaw Opening
6 in
Beam Mount Location
Bottom, Top
Working Load Limit
11,420 lb
Attachment Type
Shackle

Description

Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 in, Minimum Jaw Opening 6 in, Working Load Limit 11,420 lb, Attachment Type Shackle, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness 12 in, Overall Height 9 1/2 in, Attachment Diameter 1 1/4 in, Beam Mount Location Bottom, Top, Maximum Beam Width 12 in, Minimum Beam Width 6 in, Overall Depth 6 in, Overall Width 19 3/4 in, Standards ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.