Zoro Homepage

Carriage Forklift Boom, 4000lb, 6 ft Reach

  • Mfr # FJC-40

  • Zoro # G3446445


product price: $6,137.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
61 in
Overall Width
72 in
Color
Yellow
Weight
310 lb
Hook Opening
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJC-40
Zoro #
G3446445
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Width
72 in
Storage Height
61 in
Hook Opening Size
1 1/8 in

Details

Color
Yellow
Item
Carriage Forklift Boom
Weight
310 lb
Hook Opening
1 1/16 in
Max. Capacity
4,000 lb
Horizontal Reach
6 ft
Load Capacity @ 5 ft
2,300 lb
Load Capacity @ 3 ft
4,000 lb
Load Capacity @ 4 ft
3,000 lb
Load Capacity @ 6 ft
1,800 lb
Load Capacity - Minimum
1,800 lb
Horizontal Reach Increments
1 ft
Horizontal Reach - Minimum
4 ft
Hook Type
Double Swivel Hook
Horizontal Reach - Maximum
6 ft
Load Capacity - Maximum
4,000 lb
Boom Style
Fixed
Lifting Angle - Maximum
15 Degrees
Number of Fork Pockets
2
Fork Pocket Spacing
35 1/2 in

Description

Forklift Boom, Horizontal Reach - Minimum 4 ft, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 6 ft, Load Capacity - Minimum 1,800 lb, Boom Style Fixed, Overall Height 61 in, Horizontal Reach Increments 1 ft, Overall Width 72 in, Hook Type Double Swivel Hook, Fork Pocket Height Not Applicable, Fork Pocket Width Not Applicable, Hook Opening Size 1 1/8 in, Fork Pocket Spacing 35 1/2 in, Mounting Type Carriage, Color Yellow, Storage Height 61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.