Zoro Homepage

Coil Grab, 5 t Capacity

  • Mfr # 83EW-5-24

  • Zoro # G3377818


product price: $9,593.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bail Opening Height
7 in
Working Load Limit
10,000 lb
Max. Coil Inside Dia.
24 in
Bail Opening Width
4 in
Min. Coil Inside Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83EW-5-24
Zoro #
G3377818
UPC #
-
Country of Origin
United States

Dimensions

Bail Opening Height
7 in
Max. Coil Inside Dia.
24 in
Bail Opening Width
4 in
Min. Coil Inside Diameter
16 in
Max. Coil Width
30 in
Bail Thickness
1 in
Maximum Coil Width
30 in
Bail Inside Length
7 in
Foot Length
15 1/2 in
Bail Inside Width
4 in
Bail Height
2 in
Minimum Coil Diameter
16 in
Foot Width
6 in
Maximum Coil Diameter
24 in

Details

Item
Vertical Coil Lifter
Working Load Limit
10,000 lb
Material Above the Bail Opening
2 in
Headroom Closed
47 in
Headroom Open
40 3/8 in
Product Type
Vertical Eye Coil Lifter
Closed Headroom
41 in
Maximum Load Capacity
10,000 lb
Open Headroom
47 in

Description

Vertical Coil Lifter, Maximum Load Capacity 10,000 lb, Minimum Coil Diameter 16 in, Maximum Coil Diameter 24 in, Maximum Coil Width 30 in, Bail Inside Length 7 in, Foot Length 15 1/2 in, Foot Width 6 in, Bail Inside Width 4 in, Bail Thickness 1 in, Product Type Vertical Eye Coil Lifter, Open Headroom 47 in, Closed Headroom 41 in, Bail Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.