Zoro Homepage

Concrte Grab, 2200Lb, Load W2-3/8to7-3/32"

  • Mfr # 173-1

  • Zoro # G6788661


product price: $2,458.99
/ea
Free Shipping & Returns

Key Features

Capacity
2,200 lb
Material
Steel
Load Width
2-3/8 in to 7-3/32 in
Overall Width
32-5/8 in to 36-5/8 in
Headroom
16-11/16 in to 29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173-1
Zoro #
G6788661
UPC #
-
Country of Origin
United States

Dimensions

Load Width
2-3/8 in to 7-3/32 in
Overall Width
32-5/8 in to 36-5/8 in
Overall Height
29 in
Bail Opening Width
1 11/16 in
Bail Opening Height
2 3/8 in
Overall Length
36 5/8 in
Bail Inside Width
1 3/4 in
Minimum Load Width
2 3/8 in
Maximum Load Width
7 1/8 in
Bail Inside Length
2 3/8 in
Bail Thickness
3/4 in
Maximum Load Thickness
7 1/8 in
Bail Height
3/4 in
Minimum Load Thickness
2 3/8 in

Description

Lifting Grab, Working Load Limit 2,200 lb, Product Type Barrier Grabs, Compatible Load Type Concrete Slabs, Minimum Jaw Opening 2 3/8 in, Minimum Load Width 2 3/8 in, Maximum Jaw Opening 7 1/8 in, Maximum Load Width 7 1/8 in, Minimum Headroom 16 3/4 in, Maximum Headroom 29 1/2 in, Fork Width Not Applicable, Fork Height Not Applicable, Pad Material Not Applicable, Pad Width Not Applicable, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Material Steel, Overall Height 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.